Shop All Incandescent Light Bulbs
Current
Ge 2Pk 3.5W Sw G16 Bulb
Mfr # 28280
Zoro # G707049422
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape G16.5
- Bulb Base Type E12
- Lumens 250 lm
- Lighting Technology LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 28280
- Zoro # G707049422
- UPC # 43168282802
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Height | 3.9 in |
Width | 5.4 in |
Max. Overall Bulb Length | 17.1 in |
Details
Bulb Shape | G16.5 |
Bulb Base Type | E12 |
Lumens | 250 lm |
Lighting Technology | LED |
Voltage | 120V |
Bulb Color Temp. | 2700 K |
Dimmable | Dimmable |
Average Bulb Life | 13.7 years |
Color Rendering Index | 80 |
Light Color | White |
Lamp Count | 2 |
LED Tube Type | Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- AMAX LIGHTING AMAX Lighting LED-SLC12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLC12BZ)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Eiko F14T8/CW (F14T8/CW)
- LITHONIA LIGHTING ACUITY LITHONIA 2 LED Lamps, Emergency Light (WLTU LED)
- CURRENT GE LIGHTING 25W, G25 Incandescent Light Bulb (25G25/W)
- CURRENT GE LIGHTING 40W, R16 Incandescent Light Bulb (40R16/CD)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb, Lumens: 41 (6S6/7)
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7/W)
- CURRENT Bulb 300/PS35/IF Mogul 130V (21079)
- ILC Replacement for Platinum 300 Watt 120v Par56 WFL PAR CAN Bulb replacement light bulb lamp (300 WATT 120V PAR56 WFL PAR CAN BULB PLATINUM)
- Current Incandescent Light Bulbs