Shop All Decorative Light Bulbs
Current
Ge 2Pk 3.5W Sw Bc Bulb
Mfr # 23155
Zoro # G906691101
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 15,000 hours
- Bulb Finish Clear
- Material Glass
- Watts 3.5W
- Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 23155
- Zoro # G906691101
- UPC # 43168231558
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 3.11 in |
Width | 1.58 in |
Details
Average Bulb Life | 15,000 hours |
Bulb Finish | Clear |
Material | Glass |
Watts | 3.5W |
Dimmable | Dimmable |
Lumens | 300 lm |
Voltage | 120V |
Lamp Base | E12 Candelabra |
Color | Soft White |
Bulb Technology | LED |
Bulb Shape | BC |
Bulb Color Temp. | 2700 K |
Beam Spread | 120° |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY USB Rechargeable 1800 Lumen Lantern (41-3125)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 4000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-4000 IF 4P 10/1)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO)
- WESTGATE LF4-12CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-12CW-TR)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- FEIT ELECTRIC 11 W S14 Specialty Incandescent Bulb E26 (Medium) Clear (BP11S14/RP)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (PR4-10PK)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V (S3278)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V)
- Current Decorative Light Bulbs