Shop All LED Light Bulbs
Current
G25 E26 (Medium) LED Bulb Soft White 60 Watt Equivalence , 2PK
Mfr # 25016
Zoro # G405268385
product price: $18.49
/pk 2, $9.25/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G25
- Bulb Technology LED
- Dimmable Yes
- Watts 5.5w; 5w; 60w
- Energy Star Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 25016
- Zoro # G405268385
- UPC # 43168250160
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | G25 |
Bulb Technology | LED |
Dimmable | Yes |
Watts | 5.5w; 5w; 60w |
Energy Star Compliant | Yes |
Color Rendering Index | 90 CRI |
Bulb Beam Angle | 5.5 degree |
Bulb Primary Application | Deco |
Light Color | Soft White |
Material | Glass |
Finish | White |
Nominal Initial Lumen per Watt | 90.9 |
Volume | 0.07 cu ft |
Nominal Power (W) | 60 |
Suggested Use Location | Bedroom, Family Room, Dining Room, Hallways & Entryways |
Beam Spread | 120 Degrees |
Description
Soft White LED light bulbs offer outstanding energy efficiency long-lasting performance and just-right brightness all in one package. They illuminate your home with a warm soft white light. Unlike CFL bulbs our LED bulbs feature instant full brightness and are free of Mercury. Our LED's long life and low energy use will help you save money on energy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE H38JA100DX (H38JA-100/DX)
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X4 (24RTC4835)
- SOUTHWIRE HANG-A-LIGHT Metal Halide Yellow Temporary Hanging Light (111400PS)
- KLEIN TOOLS PowerHub 1 (29610)
- CURRENT LED Lamp, PL Vertical, 3500K Bulb Color (LED9G24Q-V/835)
- CURRENT GE Refresh CAC E12 (Candelabra) LED Bulb Daylight 40 W , 2PK (31425)
- CURRENT Relax HD A19 E26 (Medium) LED Light Bulb Soft White 75 Watt Equivalence , 2PK (93127613)
- CURRENT Ultra Bright A21 E26 (Medium) LED Bulb Daylight 200 Watt Equivalence (93128934)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- CURRENT GE Balanced Spectrum Plant Grow Light 48 in. Bi-Pin T8 LED Grow Light 32 Watt Equivalence (93097589)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- Current LED Light Bulbs