Shop All LED Light Bulbs
Current
G E Lighting 264967 9W LED Plus Speaker Light Bulb
Mfr # 264967
Zoro # G803718598
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 264967
- Zoro # G803718598
- UPC # 43168502306
- Country of Origin China
- Category LED Light Bulbs
Description
GE, LED+9DA21A/5K/SPK-1, 9W, Daylight Light Color, White Bulb Color, Speaker Bulb, LED+, Equivalent To 60W Incandescent, Medium Base, Dimmable, 760 Lumens, 5000 Kelvin Color Temperature, CRI=80, 13.7 Year, 15,000 Hours Rated Life, MOL=4.93", Bluetooth Compatible, Not For Use With Dimmer Switch, Boxed.
Specifications- Wattage: 9 Watts
- Light Color: Daylight
- Bulb Color: White
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 10999 (10999)
- ILC Replacement for Philips F32t8/adv841/ew/alto28watt replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO28WATT PHILIPS)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/GREEN/P/ND 120V 4/1FB)
- PIG Absorbent Sock, Blue/Gray, 1.5 gal., PK2 (35700)
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence , 10PK (93098308)
- CURRENT GE Refresh A19 E26 (Medium) LED Bulb Daylight 40 W , 4PK (98283)
- CURRENT Relax HD PAR 30L E26 (Medium) LED Light Bulb Soft White 75 Watt Equivalence , 2PK (43096)
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Yellow 90 Watt Equivalence (93100583)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8307)
- Current LED Light Bulbs