Shop All LED Light Bulbs
Current
G E LIGHTING 224141 9-Watt Day LED Light Bulb 800 Lumens; 4-Pack
Mfr # 224141
Zoro # G003720247
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 224141
- Zoro # G003720247
- UPC # 43168620109
- Country of Origin China
- Category LED Light Bulbs
Description
LED light bulbs can save you money not only because they are roughly 80 percent more energy efficient than other bulbs, they also produce far less heat than metal halides, CFLs, and incandescent light bulbs. A19 Shape, LED Light Bulb, Equivalent to a 60W Incandescent, Non Dimmable, Medium Base, 800 Lumens, 5000 Color Temperature, 4.43 in. MOL, 15,000 Hours Rated Life.
Features- Equivalent to a 60 Watt
- Energy Star Rated
- Dimmable
- Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE BULB G25 25W CLR 1PK (03118)
- HALO E27Icat (E27ICAT)
- APPLETON ELECTRIC Fixture, Wall Mount (ALB1575)
- LEISURE SPORTS 2-in-1 Leisure Sports Camping Fan and LED Light, Hangs from Ceiling of a Tent, Battery Operated(Black) (559451GJS)
- CURRENT GE Balanced Spectrum PAR38 E26 (Medium) LED Grow Light 18 W (93101232)
- CURRENT Relax HD A19 E26 (Medium) LED Light Bulb Soft White 75 Watt Equivalence , 2PK (93127613)
- CURRENT A19 E26 (Medium) LED Garage Door Bulb Soft White 60 Watt Equivalence (47665)
- CURRENT LED Replacement Lamp, 7500 lm, 50W, 4000K (LED50ED23.5M/740)
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- CURRENT GE 7W Day Par38 Bulb (38461)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40757)
- Current LED Light Bulbs