Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T8, Warm, 3000K
Mfr # F15T8/WW
Zoro # G3782536
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 15W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # F15T8/WW
- Zoro # G3782536
- UPC # 043168101479
- Country of Origin Indonesia
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 18" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 18" |
Bulb Dia. | 1 in |
Overall Length | 17 3/4 in |
Nominal Length | 1 1/2 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 52, Color Temperature 3000K, Lumens 845 lm, Light Technology Fluorescent, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 15 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2009-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 17 3/4 in, Rated Life 7,500 hr, Trade Number F15T8/WW, Bulb Dia. 1 in
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 12335 (12335)
- ILC Replacement for Advance Rzt-3s32 (RZT-3S32 ADVANCE)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- ILC Replacement for Viqua 602806/12 replacement light bulb lamp (602806/12 VIQUA)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- ILC Replacement for Light Bulb / Lamp Fc12t10/cw replacement light bulb lamp (FC12T10/CW LIGHT BULB / LAMP)
- Current Fluorescent Light Bulbs