Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T8, Neutral, 3500K
Mfr # F28T8/XL/SPP35/ECO
Zoro # G0329905
product price: $5.39
/ea
Sold in multiples of 36 for $194.04
$194.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 28W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F28T8/XL/SPP35/ECO
- Zoro # G0329905
- UPC # 043168664714
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage Ballast Dependent, Standards 2012 DOE LPW Regulation: Meets New Minimum Efficiency, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 45,000 hr, Trade Number F28T8/XL/SPP35/ECO, Bulb Dia. 1 in
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb (LU250/H/ECO)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- SYLVANIA Linear Fluorescent Bulb, 31W, 3500K (FBO31/835)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- ILC Replacement for OSRAM SYLVANIA 21109 (21109 OSRAM SYLVANIA)
- Current Fluorescent Light Bulbs