Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T8, Neutral, 3500K
Mfr # F17T8/SP35/ECO/CVG
Zoro # G3779885
product price: $8.99
/ea
Sold in multiples of 24 for $215.76
$215.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 17W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F17T8/SP35/ECO/CVG
- Zoro # G3779885
- UPC # 043168159746
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 24" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 24" |
Nominal Length | 2 ft |
Bulb Dia. | 1 in |
Overall Length | 23 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 78, Color Temperature 3500K, Lumens 1,220 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 17 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 23 3/4 in, Rated Life 36,000 hr, Trade Number F17T8/SP35/ECO/CVG
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: NV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Link 1-Light LED Tube Pendant with White Glass Brushed Nickel Finish (62/2932)
- COLEMAN LED Camp Lantern 4D (2000024046)
- LITEBAND PRO 1000 Lumen Sportsman CAMO widebeam headlamp (LBP1000-L34C)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18452)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- ILC Replacement for Sunter Lighting Hlsct3-13w replacement light bulb lamp (HLSCT3-13W SUNTER LIGHTING)
- Current Fluorescent Light Bulbs