Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T8, Cool, 4100K
Mfr # F40T8/SPX41
Zoro # G3781967
Sold in multiples of 24 for $186.96
$186.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 40W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # F40T8/SPX41
- Zoro # G3781967
- UPC # 043168226622
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 60" |
Max Overall Bulb Length | 60" |
Light Bulb Dia. | 1" |
Overall Length | 59 1/2 in |
Bulb Dia. | 1 in |
Nominal Length | 5 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 84, Color Temperature 4100K, Lumens 3,350 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 40 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1007-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 59 1/2 in, Rated Life 20,000 hr, Trade Number F40T8/SPX41
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Anywhere Light in Bronze (40252)
- ILC Replacement for Trojan Uvmax C4-v replacement light bulb lamp (UVMAX C4-V TROJAN)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1-PCU)
- LUXRITE 3 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable (LR23268-1PK)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- ILC Replacement for Philips F25t8/tl830 replacement light bulb lamp, 24PK (F25T8/TL830 PHILIPS)
- Current Fluorescent Light Bulbs