Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T8, Cool, 4100K
Mfr # F30T8/CW
Zoro # G3754615
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 30W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # F30T8/CW
- Zoro # G3754615
- UPC # 043168980524
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 36" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 36" |
Nominal Length | 3 ft |
Overall Length | 35 3/4 in |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 60, Color Temperature 4100K, Lumens 2,150 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 30 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2018-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 35 3/4 in, Rated Life 7,500 hr, Trade Number F30T8/CW
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- SATCO Bulb, LED, 6W, 230V, A19, E27, 30K (S9661)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- MILWAUKEE TOOL M12 Trouble Light w/ USB Charging (2362-20)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- ILC Replacement for Damar Loa9166b 65W Quad Mogul replacement light bulb lamp (LOA9166B 65W QUAD MOGUL DAMAR)
- Current Fluorescent Light Bulbs