Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T8, Cool, 4100K
Mfr # F26T8/CW/4
Zoro # G3755841
product price: $3.30
/ea
Sold in multiples of 24 for $79.20
$79.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 18W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F26T8/CW/4
- Zoro # G3755841
- UPC # 043168980746
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 26" |
Max. Overall Bulb Length | 26" |
Nominal Length | 2 ft |
Overall Length | 26 in |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 60, Color Temperature 4100K, Lumens 1,275 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 18 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 26 in, Rated Life 7,500 hr, Trade Number F26T8/CW/4, Bulb Dia. 1 in, Dimmable No
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kichler 10574clr replacement light bulb lamp (10574CLR KICHLER)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00020)
- ILC Replacement for Light Bulb / Lamp F26dbx/835/4p replacement light bulb lamp (F26DBX/835/4P LIGHT BULB / LAMP)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- ILC Replacement for Damar F13ddtt/de/827/g24q-1 4 PIN replacement light bulb lamp (F13DDTT/DE/827/G24Q-1 4 PIN DAMAR)
- Current Fluorescent Light Bulbs