Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T8, Cool, 4100K
Mfr # F24T8/CW/4
Zoro # G3755796
original price:
$7.72
6% off
Sold in multiples of 6 for $43.14
$43.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 18W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # F24T8/CW/4
- Zoro # G3755796
- UPC # 043168981477
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 24" |
Max. Overall Bulb Length | 24" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Nominal Length | 2 ft |
Overall Length | 23 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 60, Color Temperature 4100K, Lumens 1,190 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 18 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2011-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 23 3/4 in, Rated Life 7,500 hr, Trade Number F24T8/CW/4
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Lookout 1000 Lumen LED Multi-Mode Slide Focus Headlamp (98070)
- SATCO 10W A19 LED Light Bulb - Medium Base - Frost Finish (S29629)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- LUXRITE G9 LED Light Bulbs 4.5W 50W Equivalent 450LM 3000K Soft White Dimmable Glass Bi-Pin Base, 10PK (LR24691-10PK)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/ALTO)
- Current Fluorescent Light Bulbs