Current

Fluorescent Linear Lamp, T8, Blacklight (Discontinued)


This Product is Discontinued
Shop for all Fluorescent Light Bulbs

Key Features

  • Light Technology Fluorescent
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance No Rated Color Temp, Blacklight
  • Wattage Equivalency 15W LFL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Light Bulb Dia. 1"
Max Overall Bulb Length 18"
Max. Overall Bulb Length 18"
Bulb Dia. 1 in
Overall Length 18 in
Nominal Length 1 1/2 ft

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Temperature Not Rated, Lumens Not Rated, Light Technology Fluorescent, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 15 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 18 in, Rated Life 7,500 hr, Trade Number F15T8/BL, Bulb Dia. 1 in, Dimmable No, Light Color Blacklight

Restrictions

  • Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products