Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T5, V Cool, 5000K
Mfr # F54T5/850ECO/PRO
Zoro # G0329029
product price: $5.69
/ea
Sold in multiples of 40 for $227.60
$227.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 54W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F54T5/850ECO/PRO
- Zoro # G0329029
- UPC # 043168613620
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 45-13/64" |
Max Overall Bulb Length | 45-13/64" |
Light Bulb Dia. | 5/8" |
Overall Length | 45 1/4 in |
Nominal Length | 4 ft |
Bulb Dia. | 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 82, Color Temperature 5000K, Lumens 3,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Start Type Program, High Output No, Overall Length 45 1/4 in, Rated Life 20,000 hr, Trade Number F54T5/850ECO/PRO, Bulb Dia. 5/8 in, Dimmable No, Light Color White
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- ILC Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 OSRAM SYLVANIA)
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- BAYCO BAYCO Incandescent Yellow Hand Lamp (SL-425A)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- ILC Replacement for Flowtron Bf15 replacement light bulb lamp (BF15 FLOWTRON)
- Current Fluorescent Light Bulbs