Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T5, Cool, 4100K
Mfr # F54W/T5/841/WM/ECO
Zoro # G3785442
product price: $7.49
/ea
Sold in multiples of 40 for $299.60
$299.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 51W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F54W/T5/841/WM/ECO
- Zoro # G3785442
- UPC # 043168716291
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 45-13/64" |
Max. Overall Bulb Length | 45-13/64" |
Light Bulb Dia. | 5/8" |
Nominal Length | 4 ft |
Bulb Dia. | 5/8 in |
Overall Length | 45 1/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 51 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 0 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 45 1/4 in, Rated Life 36,000 hr, Trade Number F54T5/841/WM/ECO/HO
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641174)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-120-C)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- ILC Replacement for BUG Buster Bb-80 replacement light bulb lamp (BB-80 BUG BUSTER)
- Current Fluorescent Light Bulbs