Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T12, Cool, 4100K
Mfr # F34/CX41WMECOCVG
Zoro # G3784295
product price: $7.69
/ea
Sold in multiples of 30 for $230.70
$230.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 34W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F34/CX41WMECOCVG
- Zoro # G3784295
- UPC # 043168408059
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1-1/2" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 87, Color Temperature 4100K, Lumens 2,130 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 34 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1006-1, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in, Rated Life 20,000 hr, Trade Number F34/CX41WMECOCVG
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, HI, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp JH 11w/860 replacement light bulb lamp (JH 11W/860 LIGHT BULB / LAMP)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- ILC Replacement for Tizio A9-tizio-plus replacement light bulb lamp (A9-TIZIO-PLUS TIZIO)
- ILC Replacement for Osram Sylvania 200par46/3nsp 125-130v replacement light bulb lamp (200PAR46/3NSP 125-130V OSRAM SYLVANIA)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO/CVG)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- ILC Replacement for Panasonic Fq13e27.u/2 replacement light bulb lamp (FQ13E27.U/2 PANASONIC)
- Current Fluorescent Light Bulbs