Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T12, Cool, 4100K
Mfr # F30T12/SP41/RS/ECO
Zoro # G3780971
product price: $10.19
/ea
Sold in multiples of 24 for $244.56
$244.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 30W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F30T12/SP41/RS/ECO
- Zoro # G3780971
- UPC # 043168800884
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Max. Overall Bulb Length | 36" |
Max Overall Bulb Length | 36" |
Bulb Dia. | 1 1/2 in |
Nominal Length | 3 ft |
Overall Length | 35 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 72, Color Temperature 4100K, Lumens 2,120 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 30 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1004-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 35 3/4 in, Rated Life 18,000 hr, Trade Number F30T12/SP41/RS/ECO
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 3000K Soft White E26 Base 6-Pack (LR21471-6PK)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 27K (S29626)
- CANARM Flush Mount, 1 Light, 60W, 7-3/4x8-1/4" (IFM636A08ORB)
- ELCO LIGHTING Emergency Battery Backup (KEM-LD2)
- CURRENT Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO/CVG)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- ILC Replacement for Westinghouse F42ttt/35/4p replacement light bulb lamp (F42TTT/35/4P WESTINGHOUSE)
- Current Fluorescent Light Bulbs