Shop All Fluorescent Light Bulbs
Current
Fluorescent Lamp, T8, Daylight, 6500K
Mfr # F28T8/XLSPX65ECO
Zoro # G0322266
product price: $4.79
/ea
Sold in multiples of 36 for $172.44
$172.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 28W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F28T8/XLSPX65ECO
- Zoro # G0322266
- UPC # 043168663465
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 80, Color Temperature 6500K, Lumens 2,440 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage Ballast Dependent, Standards Meets Federal Minimum Efficiency Standards, TCLP, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in, Rated Life 50,000 hr, Trade Number F28T8/XLSPX65ECO, Bulb Dia. 1 in
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For JABSCO 62022 SERIES (62022 SERIES)
- AMAX LIGHTING LED Disk Light, 10W, 5.9"x1.2", Wht (LED-SM4DL/WT)
- ILC Replacement for Trojan Uvmax J Quartz Sleeve replacement light bulb lamp (UVMAX J QUARTZ SLEEVE TROJAN)
- COAST CUTLERY LED Headlamp, Pure Beam Focusing (FL70)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- ILC Replacement for Satco Fdl28le/d replacement light bulb lamp (FDL28LE/D SATCO)
- Current Fluorescent Light Bulbs