Shop All Fluorescent Light Bulbs
This Product is Discontinued
Current
Fluorescent Lamp, T8, Blacklight Blue (Discontinued)
Mfr # F15T8/BLB
Zoro # G3756076
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance No Rated Color Temp, Blacklight
- Wattage Equivalency 15W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F15T8/BLB
- Zoro # G3756076
- UPC # 043168981651
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 18" |
Max. Overall Bulb Length | 18" |
Overall Length | 17 3/4 in |
Nominal Length | 1 1/2 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Temperature Not Rated, Lumens Not Rated, Light Technology Fluorescent, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 15 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2009-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 17 3/4 in, Rated Life 7,500 hr, Trade Number F15T8/BLB, Bulb Dia. 1 in, Dimmable No
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.