Shop All Fluorescent Light Bulbs
Current
Fluorescent Lamp, T5, Very Cool, 5000K
Mfr # F54T5/47W/850ECO
Zoro # G3038576
product price: $7.99
/ea
Sold in multiples of 40 for $319.60
$319.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 54W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F54T5/47W/850ECO
- Zoro # G3038576
- UPC # 043168620239
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 45-13/64" |
Max Overall Bulb Length | 45-13/64" |
Nominal Length | 4 ft |
Bulb Dia. | 5/8 in |
Overall Length | 45 1/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 84, Color Temperature 5000K, Lumens 4,230 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 45 1/4 in, Rated Life 36,000 hr, Trade Number F54T5/47W/850/ECO/WM/HO, Bulb Dia. 5/8 in
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- STREAMLIGHT Battery Carrier, Alkaline, For Streamlight (90542)
- WESTGATE CL-EHL-36W-50K-E2636W LED CORN LAMP 5500 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-36W-50K-E26)
- LIVING ACCENTS White Iron 36 in. H Light Burst Outdoor Decoration (LBST140BWWA)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO/CVG)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- SIGNIFY 0.63 in. dia. x 21 in. 13W Alto 3000 K T5 Fluorescent Bulb Bright White Linear (3000009)
- Current Fluorescent Light Bulbs