Shop All Fluorescent Light Bulbs
Current
Fluorescent Lamp, T5, Daylight, 6500K, Voltage: 120
Mfr # F6T5/D
Zoro # G3781635
product price: $1.11
/ea
Sold in multiples of 24 for $26.64
$26.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance 5000K and Above, Daylight
- Watts 6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F6T5/D
- Zoro # G3781635
- UPC # 043168100281
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 9" |
Max Overall Bulb Length | 9" |
Light Bulb Dia. | 5/8" |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 75, Color Temperature 6500K, Lumens 230 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 6 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2002-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output Yes, Trade Number F6T5/D/HO, Dimmable No, Light Color White
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Replacement LED Work Light Hd (SL-260)
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- ILC Replacement for GE General Electric G.E 1157 LL replacement light bulb lamp, 10PK (1157 LL GE GENERAL ELECTRIC G.E)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S5908)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- NUVO 3-Foot Dual T8 Lamp Ready Fixture Channel - Empty Body Fixture (65/911)
- Current Fluorescent Light Bulbs