Shop All Fluorescent Light Bulbs
Current
Fluorescent Lamp, T12, Daylight, 6500K
Mfr # F36T12/D/HO
Zoro # G3782441
Sold in multiples of 24 for $206.16
$206.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 50W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # F36T12/D/HO
- Zoro # G3782441
- UPC # 043168103800
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Max Overall Bulb Length | 36" |
Max. Overall Bulb Length | 36" |
Overall Length | 33 3/4 in |
Nominal Length | 3 ft |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 75, Color Temperature 6500K, Lumens 2,040 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 50 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1012-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 33 3/4 in, Rated Life 9,000 hr, Trade Number F36T12/D/HO
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Rialto T5-22w replacement light bulb lamp (T5-22W RIALTO)
- ILC Replacement for Sylvania 50par20/cap/nfl replacement light bulb lamp (50PAR20/CAP/NFL SYLVANIA)
- ILC Replacement for Lycian Midget 2K #1207 replacement light bulb lamp (MIDGET 2K #1207 LYCIAN)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- SHAT-R-SHIELD Fluorescent, 28W, T5, 4100K, PK40 (73541S)
- Current Fluorescent Light Bulbs