Shop All Fluorescent Linear Lamps
Current
Fluorescent Lamp
Mfr # F96T8/XLSPX35WMP
Zoro # G2478119
product price: $11.19
/ea
Sold in multiples of 24 for $268.56
Item requires special delivery charges. A $2.08 per item surcharge will be applied.
$268.56
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Single Pin (Fa8)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 59W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F96T8/XLSPX35WMP
- Zoro # G2478119
- UPC # 043168151214
- Country of Origin United States
- Category Fluorescent Linear Lamps
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 96" |
Max. Overall Bulb Length | 96" |
Bulb Dia. | 1 in |
Overall Length | 96 in |
Nominal Length | 8 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 5,950 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 59 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, High Output No, Overall Length 96 in, Rated Life 24,000 hr, Bulb Power Source Plug and Play
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXEON LIGHTING 814 Cyclops Rchrgbl Work Light - Blue (MAX00814)
- ILB GOLD Bulb, Halogen Quartz Tungsten Par Br Par38 Br38, Replacement For Donsbulbs 60Par38/Sp/H, 2PK (60PAR38/SP/H)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- MAXXIMA Work Light, 2900 lm, Square, LED, 4-27/64" H (MWL-16-A)
- CURRENT GE 15W 18 CW Fluo Bulb (10143)
- CURRENT GE2PK 40W Day Fluo Bulb (66654)
- CURRENT GE2PK 40W KAndB Fluo Bulb (66655)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- ILC Replacement for Zadro Max110 replacement light bulb lamp (MAX110 ZADRO)
- ILC Replacement For WESTEK FA200WB (WW-5Y4S-8)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs F25T12/Cw/28, 2PK (F25T12/CW/28)
- Current Fluorescent Linear Lamps