Shop All Halogen Light Bulbs
This Product is Discontinued
Current
Energy-Efficient Bulb, 90W, Crisp White (Discontinued)
Mfr # GEL62706
Zoro # G6348100
This Product is Discontinued
Key Features
- Lumens 1,600 lm
- Bulb Primary Application Floodlight; Indoor
- Light Appearance Crisp White
- Bulb Technology Halogen
- Watts 90 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GEL62706
- Zoro # G6348100
- UPC # 043168627061
- Country of Origin United States
- Category Halogen Light Bulbs
Details
Item | Energy-Efficient Bulb,90W,Crisp White |
Lumens | 1,600 lm |
Bulb Primary Application | Floodlight; Indoor |
Light Appearance | Crisp White |
Bulb Technology | Halogen |
Watts | 90 W |
Bulb Shape | Flood-Spot |
Bulb Type | PAR38 |
Voltage | 120 V |
Description
Energy-Efficient Bulb,90W,Crisp White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.