Shop All Dimming Ballasts
Current
Dimming Ballast, 120/277V, 48 In Lamp
Mfr # GE432MVPS-N-V03
Zoro # G3632657
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of F32T8 Lamps 3 or 4
- Ballast Max. Lamp Watts 32
- Ballast Lamp Type T8
- Width 1 11/16 in
- Sound Rating A 20 to 24dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GE432MVPS-N-V03
- Zoro # G3632657
- UPC # 043168753821
- Country of Origin Multiple
- Category Dimming Ballasts
Dimensions
Width | 1 11/16 in |
Length | 9 1/2 in |
Height | 1 3/16 in |
Description
UltraStart(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, 4, Max. Bulb Watts 114 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 3 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Coated White Finish (S4834)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- POWEROPTIX Cap Light COB LED - Black (032-92540)
- ILC Replacement for Sylvania 13406 replacement light bulb lamp (13406 SYLVANIA)
- ILC Replacement For LUTRON EC5T832GUNV3L (EC5T832GUNV3L)
- ILB GOLD Ballast, Replacement For Advance, Izt-2S32-Sc (IZT-2S32-SC)
- ILC Replacement For LUTRON EC5NST832CU1C85R (EC5NST832CU1C85R)
- ILC Replacement For LUTRON H3DT540GU310 (H3DT540GU310)
- ILC Replacement For LUTRON EC5T521JUNV2 (EC5T521JUNV2)
- ILC Replacement For LUTRON EC3DT442KU2S (EC3DT442KU2S)
- ILC Replacement For LUTRON EC5T825JUNV1 (EC5T825JUNV1)
- Current Dimming Ballasts