Shop All Dimming Ballasts
This Product is Discontinued
Current
Dimming Ballast, 120/277V, 48 In Lamp (Discontinued)
Mfr # GE332MVPS-N-V03
Zoro # G3676662
This Product is Discontinued
Key Features
- Ballast Family Ultrastart
- Thermal Protection Class P
- Min. Starting Temp. 60 Degrees F
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Ballast Start Type Programmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GE332MVPS-N-V03
- Zoro # G3676662
- UPC # 043168753814
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Width | 1 11/16 in |
Height | 1 3/16 in |
Length | 9 1/2 in |
Description
UltraStart(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, 3, Max. Bulb Watts 87 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 3 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.