Shop All Dimming Ballasts
This Product is Discontinued
Current
Dimming Ballast, 120/277V, 48 In Lamp (Discontinued)
Mfr # GE232MVPS-N-V03
Zoro # G3604937
This Product is Discontinued
Key Features
- Length 9 1/2 in
- Amps AC 0.5 A
- Thermal Protection Class P, UL 55C Ambient Rating
- Ballast Lamp Watts 32
- Ballast Lamp Type T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GE232MVPS-N-V03
- Zoro # G3604937
- UPC # 043168753807
- Country of Origin Viet Nam
- Category Dimming Ballasts
Dimensions
Length | 9 1/2 in |
Width | 1 11/16 in |
Height | 1 3/16 in |
Description
UltraStart(R), Electronic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 58 W, Ballast Bulb Type T5, T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 3 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.