Shop All Circuit Breakers
Current
Circuit Breaker, 20A, 1 Pole, 120/240V AC
Mfr # THQL1120DFP
Zoro # G610045870
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Combination Arc-Fault and Ground Fault Circuit Interrupter
- Circuit Breaker Mounting Style Plug Mount
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # THQL1120DFP
- Zoro # G610045870
- UPC # 887621879822
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Combination Arc-Fault and Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug Mount |
DC Voltage Rating | Not Rated |
Description
Circuit Breaker, Afci, Dual Function, Gfci, 20 A, 1 -Pole, 120/240 Vac, Plug Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1B7)
- CURRENT Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 40A, 2 Pole, 120/240V AC (UBITBA240)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 1 Pole, 120V AC (UBIA40NI)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQC2302120)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (Q240)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115)
- Current Circuit Breakers