Shop All HID Light Bulbs
Current
Ceramic Metal Halide Lamp, T4.5, 70W
Mfr # CMH70/TC/U/942/G8.5
Zoro # G1626037
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 3-3/8"
- Max. Overall Bulb Length 3-3/8"
- Bulb Color Temp. 4200K
- Bulb Designation CMH70/TC/U/942/G8.5
- Bulb Shape T4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # CMH70/TC/U/942/G8.5
- Zoro # G1626037
- UPC # 043168297011
- Country of Origin Unknown
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 3-3/8" |
Max. Overall Bulb Length | 3-3/8" |
Overall Length | 3 3/8 in |
Details
Bulb Color Temp. | 4200K |
Item | HID Lamp |
Bulb Designation | CMH70/TC/U/942/G8.5 |
Bulb Shape | T4-1/2 |
Shatter-Resistant | No |
Watts | 70 W |
Standards | Meets 2012 Lighting Legislation Energy |
Average Bulb Life | 15,000 hr. |
ANSI Code | M139 |
Color Temperature | 4200K |
For Use With | Enclosed Fixtures |
Dimmable | No |
Special Features | UV Control |
Description
HID Lamp, Bulb Shape T4-1/2, Color Temperature 4200K, Overall Length 3 3/8 in, Shatter-Resistant No, Watts 70 W, ANSI Code M139, Dimmable No, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 1835 Yellow LED Replacement replacement light bulb lamp (1835 YELLOW LED REPLACEMENT GE GENERAL ELECTRIC)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- ILC Replacement for Osram Sylvania 39par20/hal/fl30 130v replacement light bulb lamp (39PAR20/HAL/FL30 130V OSRAM SYLVANIA)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21442-16PK)
- CURRENT GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb (LU750)
- CURRENT GE 400W CLR Halide Lamp (30953)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- CURRENT GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/C/U/MED/O)
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb (CMH39/PAR20/830/SP12)
- ILC Replacement for GE General Electric G.E 12381 replacement light bulb lamp (12381 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco Lu35/med/d replacement light bulb lamp (LU35/MED/D HALCO)
- Current HID Light Bulbs