Shop All Cabinet Accessory
This Product is Discontinued
Current
BALLAST RAPID START (Discontinued)
Mfr # 93893
Zoro # G603473871
This Product is Discontinued
Key Features
- Standards cUL Listed, NRCan, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type HL, FCC Part 18 Class B at 120 volts.
- Weight 1.06 lb
- Line Voltage Regulation (+/-) 10%
- Product Technology Linear Fluorescent
- Sound Rating A (20-24 decibels)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 93893
- Zoro # G603473871
- UPC # 43168938938
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Mount Length | 8.9Â in |
Mount Width | 1.1Â in |
Details
Standards | cUL Listed, NRCan, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type HL, FCC Part 18 Class B at 120 volts. |
Weight | 1.06 lb |
Line Voltage Regulation (+/-) | 10% |
Product Technology | Linear Fluorescent |
Sound Rating | A (20-24 decibels) |
Lamp Wiring | Parallel |
Starting Method | Rapid start |
Remote Mount Distance | 18.0Â ft |
Rated power (Watts) | 1Â W |
Lead Exit Type | Right, Left |
Power Factor Correction | Active |
Volume | 0.11002Â cuft |
Ballast Factor | Normal |
Case Temperature (Max) | 70°C |
Ballast Type | Program / Rapid Start |
Lamp Count | 1 |
Mount Slots | 0.3Â in |
Description
GE Proline Ballast
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.