Shop All Dimming Ballasts
This Product is Discontinued
Current
Ballast, Fluorescent, T8,120/277V (Discontinued)
Mfr # GE232MVPS-N-S30
Zoro # G8601117
This Product is Discontinued
Key Features
- Number of F40T12 U-Bend Lamps 0
- Power Factor Greater Than 100
- Green Certification or Other Recognition NEMA Premium Rated
- Length 9 1/2 in
- Ballast Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GE232MVPS-N-S30
- Zoro # G8601117
- UPC # 043168689670
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Length | 9 1/2 in |
Width | 1 45/64 in |
Height | 1 13/64 in |
Description
Dimming Ballast, Ballast Start Type Programmed, Ballast Bulb Type T8, Dimming Yes, Dimming Range 100 Percent to 30 Percent, Min. Starting Temp. 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.