Shop All LED Light Bulbs
Current
A23 E26 (Medium) LED Light Bulb Soft White 150 Watt Equivalence
Mfr # 93103492
Zoro # G205268325
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A23
- Bulb Technology LED
- Dimmable No
- Watts 23w; 23w
- Light Color Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 93103492
- Zoro # G205268325
- UPC # 43168503969
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.19in |
Details
Bulb Shape | A23 |
Bulb Technology | LED |
Dimmable | No |
Watts | 23w; 23w |
Light Color | Soft White |
Color Rendering Index | 86 CRI |
Energy Star Compliant | No |
Finish | Clear |
Volume | 64.07 cu ft |
Description
Soft White LED light bulbs offer outstanding energy efficiency long-lasting performance and just-right brightness all in one package. They illuminate your home with a warm soft white light. Unlike CFL bulbs LED bulbs feature instant full brightness and are free of Mercury. It’s great for frequently used fixtures — LED’s long life and low energy use will help you save money on energy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holtkotter 2505 replacement light bulb lamp (2505 HOLTKOTTER)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- ILC Replacement for Bulbrite Jc10xe/24 replacement light bulb lamp, 2PK (JC10XE/24 BULBRITE)
- CURRENT GE 50250W A21 Bulb (93130573)
- CURRENT LED A19 E26 (Medium) LED Bulb Soft White 100 Watt Equivalence 6 pk, 6PK (93098309)
- CURRENT T4 G9 LED Bulb Warm White 25 Watt Equivalence (93129000)
- CURRENT T8 and T12 Frosted Sunshine 18 in. G13 (Medium Bi-Pin T8 LED Linear Tube 15 Watt Equivalence (37188)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- CURRENT Relax HD A15 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence , 2PK (31313)
- SATCO 8.8 Watt A19 LED Lamp - 4000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28916)
- Current LED Light Bulbs