Shop All LED Light Bulbs
This Product is Discontinued
Current
A21 E26 (Medium) LED Bulb Warm Candle Light (Discontinued)
Mfr # 24196
Zoro # G705268351
This Product is Discontinued
Key Features
- Bulb Shape A21
- Bulb Technology LED
- Dimmable No
- Voltage 120v
- Watts 13w; 13w; 100w
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 24196
- Zoro # G705268351
- UPC # 43168684170
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | A21 |
Bulb Technology | LED |
Dimmable | No |
Voltage | 120v |
Watts | 13w; 13w; 100w |
Light Color | Reveal |
Finish | White |
Suggested Use Location | Bathroom, Kitchen, Craft & Hobby |
Description
This 3-Way LED Light Bulb can be used in kitchens bathrooms as well as craft and hobby spaces where clarity matters most.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.