Shop All LED Light Bulbs
Current
A15 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK
Mfr # 24949
Zoro # G305268355
original price:
$11.69
new price: $11.59
/pk 2, $5.80/ea
Sold in multiples of 6 for $69.54
$69.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A15
- Bulb Technology LED
- Dimmable Yes
- Watts 5.5w; 5w; 60w
- Color Rendering Index 90 CRI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 24949
- Zoro # G305268355
- UPC # 43168249492
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | A15 |
Bulb Technology | LED |
Dimmable | Yes |
Watts | 5.5w; 5w; 60w |
Color Rendering Index | 90 CRI |
Bulb Primary Application | Deco |
Bulb Beam Angle | 5.5 degree |
Light Color | Soft White |
Energy Star Compliant | No |
Finish | White |
Material | Glass |
Beam Spread | 120 Degrees |
Nominal Initial Lumen per Watt | 90.9 |
Volume | 0.02 cu ft |
Nominal Power (W) | 60 |
Suggested Use Location | Bedroom, Family Room, Dining Room, Hallways & Entryways |
Description
This GE LED 5.5W A15 bulb is equivalent to 60W incandescent has a candelabra base and is all glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light (QI004630.L)
- ILC Replacement for Light Bulb / Lamp Fml27ex replacement light bulb lamp (FML27EX LIGHT BULB / LAMP)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, Medium Base, Front Mount (RL159)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-850/IF21/G/DIM 10/1)
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Red (93100880)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- CURRENT U-Bend LED Bulb, T8, 22-1/2" L, G13,3000K (LED13BT8/U/830)
- CURRENT Relax HD A15 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence , 2PK (31313)
- CURRENT T4 G8 LED Light Bulb Warm White 25 Watt Equivalence (29006)
- CURRENT T8 and T12 Frosted Sunshine 18 in. G13 (Medium Bi-Pin T8 LED Linear Tube 15 Watt Equivalence (37188)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40765)
- Current LED Light Bulbs