Shop All Incandescent Light Bulbs
This Product is Discontinued
Current
60 W A15 Decorative Incandescent Bulb E12 (Candelabra) Soft White , 2PK (Discontinued)
Mfr # 71396
Zoro # G105272354
This Product is Discontinued
Key Features
- Bulb Shape A15; C-7A
- Bulb Base Type E12
- Watts 60 W; 60 W
- Lumens 440 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 71396
- Zoro # G105272354
- UPC # 43168713962
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.87 in |
Max. Overall Bulb Length | 9.0 in |
Height | 7.0 in |
Width | 4.6 in |
Details
Bulb Shape | A15; C-7A |
Bulb Base Type | E12 |
Watts | 60 W; 60 W |
Lumens | 440 lm |
Lighting Technology | Incandescent |
Voltage | 120 W |
Average Bulb Life | 1500 h |
Bulb Primary Application | Ceiling Fan |
Bulb Finish | Soft white |
Volume | 0.16771 cu ft |
Base Type | Screw-In |
Bulb Material | Soft Glass |
Nominal Initial Lumen per Watt | 7.3 |
Description
GE soft white bulbs provide warm pleasing everyday light without harsh glares and shadows. GE soft white ceiling fan bulbs feature a rugged filament that resists fan vibration better than a standard incandescent bulb making these bulbs the ideal choice for ceiling fans.
Restrictions
- This item has been restricted from sale in the following states: AL, AR, AZ, CA, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.