Shop All Outdoor Fireplaces, Fire Pits & Accessories
Curonian
Curonian Z790MemelSt 31 in. Memel Stainless Steel Wood Burning Fire Pit - Silver; Large; 16 x 31 x 31 in.
Mfr # Z790MemelSt
Zoro # G403715065
original price:
$924.99
15% off
new price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curonian
- MFR # Z790MemelSt
- Zoro # G403715065
- UPC # 660042839626
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features
- High quality hand-finished stainless steel fire pit
- Complement many outdoor decors, both in winter and summer
- Bowl is stainless steel
- Legs are hand-finished using the highest quality stainless steel
- This product is very durable and will last long years
- No assembly required
- Bowl can be removed for cleaning
- This fire pit is also with stainless steel barbecue grill grate
- Wooden handles can be positioned in 6 different heights
- Stainless or rusting steel fire pit cover
- To protect your fire pit's bowl from rain, snow, falling leaves
- Stainless steel cover & lid beautifuly converts a fire pit to a modern table
- Color: Sliver
- Material: Stainless Steel
- Size: Large
- Dimension: 16" H x 31" W x 31" D
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Deck 11" x5" x1.2" (A-95404062)
- BIGFOOT 21in Roller Snow Shovel, Metal Handle, Large D-Grip (1219D-1)
- AFTERMARKET Universal Mount Tractor Cab Mirror 6X10 (6000025M91)
- AP PRODUCTS AP Products 016-02-1157 Bulb #1157 (016-02-1157)
- CURONIAN Curonian M8-F58W-1RVW 31 in. Fire Pit Stainless Steel Lid (M8-F58W-1RVW)
- CURONIAN Curonian 390Parnidis Solid Steel Burning Fire Pit Parnidis - Large (390Parnidis)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- CURONIAN Curonian 350Parnidis Solid Steel Fire Pit Parnidis - Tall (350Parnidis)
- CURONIAN Curonian 95LidSS 37.4 in. Stainless Steel Vingis Fire Pit Lid (95LidSS)
- CURONIAN 0.04 in. Stainless Steel Agila Fire Pit Lid (AGLIDST)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Rnd Fire Pit Table, Grey 42" (55-455-015101-EC)
- Curonian Outdoor Fireplaces, Fire Pits & Accessories