Shop All Outdoor Fireplaces, Fire Pits & Accessories
Curonian
Curonian Screen95SS 37.4 in. Fire Pit Spark Screen
Mfr # Screen95SS
Zoro # G403715225
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curonian
- MFR # Screen95SS
- Zoro # G403715225
- UPC # 16027391601
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
This is a premium quality stainless steel fire pit screen 37". It is designed to fit Curonian's Fire Pit Vingis and Jura. The stainless steel intricately woven mesh spark screen offers an added layer of protection to any outdoor fire pit blaze!
Specifications- Size: 37.4 in.
- Dimension: 37" W x 37" D x 9.4" H
- Weight Capacity: 25 lbs
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Yard Tree Birding Center (IYTBC-4)
- CREATIVE PRODUCTS 4 x 10 Floor Register, Brown, 4 x 10 Access opening, Common OEM Replacement (FR-0410-BRN)
- MI-T-M 1/4F X M22 Screw Nipple (AW-0023-0492)
- SOLO Solo Elbow and Nozzle Assortment 0610408P (06-10-408P)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- CURONIAN Curonian 95LidSS 37.4 in. Stainless Steel Vingis Fire Pit Lid (95LidSS)
- CURONIAN Curonian 390Parnidis Solid Steel Burning Fire Pit Parnidis - Large (390Parnidis)
- CURONIAN Curonian 6M-PJEW-Z0H1 31 in. Fire Pit Steel Cover with Lid (6M-PJEW-Z0H1)
- CURONIAN 0.04 in. Stainless Steel Agila Fire Pit Lid (AGLIDST)
- CURONIAN Curonian 350Parnidis Solid Steel Fire Pit Parnidis - Tall (350Parnidis)
- VINTIQUEWISE Portable Indoor Outdoor Table Top Mini Fire Pit Bowl, Smokeless Compact and Lightweight Heat Kit (QI004462)
- Curonian Outdoor Fireplaces, Fire Pits & Accessories