Shop All Fireplace Screens
Curonian
Curonian Screen79SS 31 in. Round Stainless Steel Fire Pit Spark Screen
Mfr # Screen79SS
Zoro # G803933236
original price:
$299.99
6% off
new price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curonian
- MFR # Screen79SS
- Zoro # G803933236
- UPC # 660042839619
- Country of Origin China
- Category Fireplace Screens
Description
This is a premium quality stainless steel fire pit screen. It is designed to fit curonian's fire pits memel or parnidis. The stainless steel intricately woven mesh spark screen offers an added layer of protection to any outdoor fire pit blaze.
Features- Sturdy stainless steel construction
- Top loop handle
- Domed design with mesh panels
- Stay warm and safe with the curonian stainless steel
- This domed spark screen is crafted with solid stainless steel bands
- Use this screen with the curonian parnidis and memel fire pit
- Loop at the top that makes placement easy
- Material: Stainless Steel
- Shape: Round
- Size: 31"
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 35 lb.-in. (MA40-7040)
- AIR HANDLER 16 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR85)
- PORTACOOL Louver Kit, Plastic (PARLVR000300)
- AIR HANDLER Carbon Impregnated Filter, 25x25x2" (6B872)
- GHP GROUP ARCHED FIREPLACE SCREEN (959)
- UNIFLAME Uniflame S-1046 SINGLE PANEL BLACK WROUGHT IRON SCREEN WITH DOORS; LARGE (S-1046)
- BLUE RHINO Blue Rhino S-1692 3 FOLD ANTIQUE RUST WROUGHT IRON ARCH TOP SCREEN (S-1692)
- DAGAN Dagan 1383-29 3 Fold Arched Screen; Black (1383-29)
- UNIFLAME Uniflame S31030Bk 3 Fold Black Screen- S-1121 (S31030BK)
- PANACEA FIREPLACE SCREEN 32X50"" (15138)
- UNIFLAME Uniflame S-1127 SINGLE PANEL BLACK WROUGHT IRON SPARKGUARD - MEDIUM (S-1127)
- Curonian Fireplaces & Stove Heaters