Shop All Fireplace Screens
Curonian
Curonian Screen63SS 25 in. Round Stainless Steel Fire Pit Spark Screen
Mfr # Screen63SS
Zoro # G903933259
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curonian
- MFR # Screen63SS
- Zoro # G903933259
- UPC # 660042839602
- Country of Origin China
- Category Fireplace Screens
Description
This is a premium quality stainless steel fire pit screen. It is designed to fit curonian's fire pits memel or parnidis. The stainless steel intricately woven mesh spark screen offers an added layer of protection to any outdoor fire pit blaze.
Features- Sturdy stainless steel construction
- Top loop handle
- Domed design with mesh panels
- Stay warm and safe with the curonian stainless steel
- This domed spark screen is crafted with solid stainless steel bands
- Use this screen with the curonian parnidis and memel fire pit
- Loop at the top that makes placement easy
- Curonian Parnidis and Memel fire pits
- Material: Stainless Steel
- Shape: Round
- Size: 25"
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Gray, Remote Control (9554)
- KLEIN TOOLS Rechargeable Clamping Fan (PJSFM2)
- BEST COMFORT 16 In. 3-Speed Gray & White Oscillating Table Fan (TF40)
- JOHNSON CONTROLS Valve 1/2" 3W Mix 4.6Cv Brass Linear (VG7842GS)
- INTEGRA MILTEX Masewa Metal Net Co. Ltd 48 Inch x 26 Inch Hanging Fireplace Spark Screen Rod Not Included (61084)
- BLUE RHINO Blue Rhino S-1692 3 FOLD ANTIQUE RUST WROUGHT IRON ARCH TOP SCREEN (S-1692)
- DAGAN Dagan S149 Glass Diamond Design Wrought Iron Panel Screen with Doors; Black & Glass (S149)
- PANACEA FIREPLACE SCREEN 32X50"" (15138)
- MINUTEMAN Minuteman X800410 Adams Flat Screen Powdercoat Black (X800410)
- UNIFLAME Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 (S41010PB)
- UNIFLAME Uniflame S-1066 3 Fold Black Wrought Iron Arch Top With Doors (S-1066)
- Curonian Fireplace Parts & Accessories