Shop All Outdoor Fireplaces, Fire Pits & Accessories
Curonian
Curonian LD-GXOT-PZEV 25 in. Fire Pit Stainless Steel Lid
Mfr # LD-GXOT-PZEV
Zoro # G103714962
original price:
$178.99
9% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curonian
- MFR # LD-GXOT-PZEV
- Zoro # G103714962
- UPC # 635131700552
- Country of Origin Lithuania
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Plated steel construction is sturdy, long-lasting
- Outfitted with raised side handles
- Size: 25"
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Filter-Fuel (16910-Z6L-003)
- BIO GREEN Bio Green HW-4 7.1 x 1.6 in. Watering System Hydro Wine; Terracotta - 4 Piece (HW-4)
- AP PRODUCTS AP Products 016-02-1157 Bulb #1157 (016-02-1157)
- HUMMINBIRD Humminbird 720057-1 PC 11 Filtered Waterproof Power Cable (720057-1)
- CURONIAN Curonian 95LidSS 37.4 in. Stainless Steel Vingis Fire Pit Lid (95LidSS)
- CURONIAN Curonian 630Agila Solid Steel Wood Burning Fire - Pit Agila (630Agila)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- CURONIAN Curonian 390Parnidis Solid Steel Burning Fire Pit Parnidis - Large (390Parnidis)
- CURONIAN Curonian 6M-PJEW-Z0H1 31 in. Fire Pit Steel Cover with Lid (6M-PJEW-Z0H1)
- CURONIAN Curonian M8-F58W-1RVW 31 in. Fire Pit Stainless Steel Lid (M8-F58W-1RVW)
- PATINA PRODUCTS Patina Products F246 Mississippi State Fire Pit (F246)
- Curonian Outdoor Fireplaces, Fire Pits & Accessories