Shop All Extension Ladders
Curonian
Curonian LADDERBL 6 ft. Metal Blanket Ladder
Mfr # LADDERBL
Zoro # G004028151
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curonian
- MFR # LADDERBL
- Zoro # G004028151
- UPC # 16027391632
- Country of Origin China
- Category Extension Ladders
Description
Bring modern charm with fantastic functional design and organization into your home with this Modern Metal Leaner Ladder. Use it in your bathroom to hang your guest towels. It would work great in an entryway to put your winter scarves on the ladder rungs, slip your boots underneath, and everything is ready to go next time you step outside. It's just right for use in a TV room to keep those cozy blankets nearby.
Features- 6 ft. Metal Blanket Ladder
- Metal powder coated steel
- Perfect for towels, blankets or scarves
- Material: Metal
- Length: 6 ft.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY40)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EEF2-902-5)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4000 lb (14001)
- ZORO SELECT Plat Castr Kt, Polyurthane, 6", 4800 lb.PK4 (5PKJ2)
- WESTWARD 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY49)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 12'W, 300lb Load Capacity (33316)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3220)
- WERNER 36 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1336-2)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31032)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18328)
- Curonian Extension Ladders