Shop All Outdoor Fireplaces, Fire Pits & Accessories
Curonian
Curonian AGLIDRU 0.04 in. Rusting Steel Agila Fire Pit Lid
Mfr # AGLIDRU
Zoro # G903715077
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curonian
- MFR # AGLIDRU
- Zoro # G903715077
- UPC # 635131946448
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features
- It converts your fire pit into a modern table
- Perfect for setting drinks on when fire pit is not being used for a fire
- Sturdy solid steel construction
- It will protect your fire pit's bowl from rain, snow, falling leaves
- Rusting steel lid 25" is a great addition to the matching curonian's fire pit agila
- Crafted with solid steel
- Create a smooth table space and to protect the bowls from rain and falling leaves
- Protects and converts fire pit to table
- Color: Rusting Brown
- Thickness: 0.04"
- Lid Size: 25"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Dallas Cowboys Pinwheel Logo Junior-Size Rubber Football (609-93JR-2)
- ZIPPO Skull Mushroom Design High Polish Black Pocket Lighter (48590)
- POND BOSS Floating Fountain, 1/4 HP, w/Lights (52595)
- OREGON VersaCut Bar, .325"Ptch, .050"Gauge, D025 Bar Mnt, 18" (180VXLGD025)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- CURONIAN Curonian 350Parnidis Solid Steel Fire Pit Parnidis - Tall (350Parnidis)
- CURONIAN Curonian 6M-PJEW-Z0H1 31 in. Fire Pit Steel Cover with Lid (6M-PJEW-Z0H1)
- CURONIAN 0.04 in. Stainless Steel Agila Fire Pit Lid (AGLIDST)
- CURONIAN Curonian 32-8WI4-EN7J 25 in. Fire Pit Steel Lid (32-8WI4-EN7J)
- CURONIAN Curonian 390Parnidis Solid Steel Burning Fire Pit Parnidis - Large (390Parnidis)
- DAGAN Dagan LR-46 Box of Lava Rock Boulders; Black (LR-46)
- Curonian Outdoor Fireplaces, Fire Pits & Accessories