Shop All Outdoor Fireplaces, Fire Pits & Accessories
Curonian
Curonian 95Tilsit 41 in. Tilsit Solid Carbon Steel Fire Pit; 13.8 x 41 x 41 in.
Mfr # 95Tilsit
Zoro # G703715055
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curonian
- MFR # 95Tilsit
- Zoro # G703715055
- UPC # 660042839909
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Curonian tilsit rusting steel wood burning fire pit is the perfect addition to any backyard patio or deck. This modern looking fire pit is made from highest quality rusting steel and decorated with stainless steel. This product is very durable and will last long years.
Features- Solid carbon rusting steel
- Legs are decorated with stainless steel
- Fuel Type: Wood Burning
- Bowl Diameter: 41"
- Thickness: 0.12"
- Dimension: 13.8" H x 41" W x 41" D
- Weight: 48.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (C11-5)
- C&S PRODUCTS 8PK No Melt Suet Cake (CSV908505N)
- MTD Grassbag Asm-21 T (964-04141B)
- ZEP Granular Ice Melt, 50 lb., Bag, Green (356601)
- CURONIAN Curonian 6M-PJEW-Z0H1 31 in. Fire Pit Steel Cover with Lid (6M-PJEW-Z0H1)
- CURONIAN Curonian 95LidSS 37.4 in. Stainless Steel Vingis Fire Pit Lid (95LidSS)
- CURONIAN Curonian 390Parnidis Solid Steel Burning Fire Pit Parnidis - Large (390Parnidis)
- CURONIAN Curonian M8-F58W-1RVW 31 in. Fire Pit Stainless Steel Lid (M8-F58W-1RVW)
- CURONIAN Curonian 350Parnidis Solid Steel Fire Pit Parnidis - Tall (350Parnidis)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- Curonian Outdoor Fireplaces, Fire Pits & Accessories