Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit
Mfr # 95Rock
Zoro # G803714934
Product Information
- Brand Curonian
- MFR # 95Rock
- Zoro # G803714934
- UPC # 635131946417
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Contemporary design, high quality, hand-finished solid steel modern fire pit. Its features will complement many outdoor decors, both in winter and summer. This modern fire pit is suitable for different landscape settings and decorative choices. The bowl's surface is sanded to ensure natural rust to form over time. Legs are hand-finished using the highest quality stainless steel. This product is very durable and will last long years. The carbon steel used in manufacturing this fire pit bowl will develop a nice patina over time. Bowl is made from solid rusting (carbon) steel and it arrives looking very shiny, almost chrome-like. It would rust once exposed to water. Usually this natural process takes couple weeks.
Features- Sanded bowl surface
- Stainless steel base
- Suitable for different landscape settings and decorative choices
- No assembly required
- Bowl can be removed for cleaning
- Fuel Type: Wood Burning
- Material: Rusting & Stainless Steel
- Dimension: 18.5" H x 37.4" W x 37.4" D
- Weight: 78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHIEK SPORTS H-540PS-M Pink Womens Gel Lifting Gloves with Wrist Wraps - S-M (SC455188)
- PLANO Prolatch Thin Stowaway 3600 Series (2360100)
- MIRACLE-GRO Plant Food Edibles 1Lb (3005310)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 20" (203RNDD025)
- CURONIAN Curonian 630Agila Solid Steel Wood Burning Fire - Pit Agila (630Agila)
- CURONIAN Curonian 6M-PJEW-Z0H1 31 in. Fire Pit Steel Cover with Lid (6M-PJEW-Z0H1)
- CURONIAN 0.04 in. Stainless Steel Agila Fire Pit Lid (AGLIDST)
- CURONIAN Curonian 95LidSS 37.4 in. Stainless Steel Vingis Fire Pit Lid (95LidSS)
- CURONIAN Curonian 32-8WI4-EN7J 25 in. Fire Pit Steel Lid (32-8WI4-EN7J)
- CURONIAN Curonian 390Parnidis Solid Steel Burning Fire Pit Parnidis - Large (390Parnidis)
- FIRST FLOOR DESIGNS Replacement Poker - Fire Poker & Screen Lifter (FI2640475)
- Curonian Outdoor Fireplaces, Fire Pits & Accessories