Shop All Outdoor Fireplaces, Fire Pits & Accessories
Curonian
Curonian 800Alna 31.5 in. Alna Solid Carbon Steel Wood Burning Fire Pit
Mfr # 800Alna
Zoro # G203714886
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curonian
- MFR # 800Alna
- Zoro # G203714886
- UPC # 635131946400
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Curonian fire pit alna is the perfect addition to any backyard patio or deck. This modern looking, rustic design fire pit is made from highest quality solid carbon steel. Sturdy construction with a large 31.5 Inch diameter fire bowl. This product is very durable and will last long years. The carbon steel used in manufacturing this fire pit alna will develop a nice patina over time.
Features- Perfect addition to any backyard patio or deck
- Modern looking, rustic design
- Made from the highest quality solid carbon steel
- Color: Rustic Brown
- Material: Solid carbon steel
- Bowls Diameter: 31.5"
- Thickness: 0.12"
- Dimension: 8.7" H x 31.5" W x 31.5" D
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC FC-2975 Replacement Filter Cartridge 5.3 x 21.3 in., 100 sq. ft. (AP36035)
- MTD Aircleaner Cvr (753-10084)
- SEARS/AMERICAN YARD RIDER BLADE FOR 42"" CUT (331713S)
- AQUA JOE Indestructible Series Brass Heavy-Duty Hose Shut Off Valve, 2-Pack (AJ-IHE-2PK)
- CURONIAN Curonian 95LidSS 37.4 in. Stainless Steel Vingis Fire Pit Lid (95LidSS)
- CURONIAN Curonian 390Parnidis Solid Steel Burning Fire Pit Parnidis - Large (390Parnidis)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- CURONIAN Curonian 32-8WI4-EN7J 25 in. Fire Pit Steel Lid (32-8WI4-EN7J)
- CURONIAN 0.04 in. Stainless Steel Agila Fire Pit Lid (AGLIDST)
- CURONIAN Curonian 6M-PJEW-Z0H1 31 in. Fire Pit Steel Cover with Lid (6M-PJEW-Z0H1)
- AMERICAN FIRE GLASS Glacier Ice Firebeads, 10 Lb Bag (FB-GLA-10)
- Curonian Outdoor Fireplaces, Fire Pits & Accessories