Shop All Outdoor Fireplaces, Fire Pits & Accessories
Curonian
Curonian 390ParnidisSt 15.5 in. Parnidis Stainless Steel & Wood Burning Fire Pit
Mfr # 390ParnidisSt
Zoro # G903714988
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curonian
- MFR # 390ParnidisSt
- Zoro # G903714988
- UPC # 660042839633
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Contemporary fire pit Parnidis is " High quality" Hand-finished solid steel product. Its features Will complement many outdoo" Decors, both in Winter and summer. This modern fire pit it suitable for Different landscape settings an" Decorative choices. Legs and bowl are Hand-finished using the Highest quality stainless steel. This product is ver" Durable and Will last long years.
Features- Parnidis Stainless Steel & Wood Burning Fire Pit
- Made of 1-Inch thick steel
- Material: Steel & Wood
- Bowls Diameter 31 in.
- Height: 15.5 in.
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Link-Strg Drag Lh (711-04998)
- MTD Rod-Deck Front Lif (747-05067A)
- MTD Bail-Auger (747-05327C-0637)
- MTD Hinge-Chute (981-04032)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- CURONIAN Curonian 95LidSS 37.4 in. Stainless Steel Vingis Fire Pit Lid (95LidSS)
- CURONIAN Curonian M8-F58W-1RVW 31 in. Fire Pit Stainless Steel Lid (M8-F58W-1RVW)
- CURONIAN Curonian 390Parnidis Solid Steel Burning Fire Pit Parnidis - Large (390Parnidis)
- CURONIAN Curonian 32-8WI4-EN7J 25 in. Fire Pit Steel Lid (32-8WI4-EN7J)
- CURONIAN Curonian 630Agila Solid Steel Wood Burning Fire - Pit Agila (630Agila)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- Curonian Outdoor Fireplaces, Fire Pits & Accessories