Shop All Elbow and Wrist Braces
Curad
Universal Wraparound Wrist Supports, Black
Mfr # MIICURIM19710
Zoro # G307203514
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size Universal
- Color Black
- Material Neoprene
- Features Hook & Loop Closure; Low Profile Design; Latex-free; Microban Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curad
- MFR # MIICURIM19710
- Zoro # G307203514
- UPC # 193489022264
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | Universal |
Details
Item | Universal Wraparound Wrist Supports |
Color | Black |
Material | Neoprene |
Features | Hook & Loop Closure; Low Profile Design; Latex-free; Microban Protection |
Description
CURAD Universal Wraparound Wrist Supports with Microban provide flex support for carpal tunnel, tendonitis, deQuervain's syndrome, Gamekeeper's syndrome and overuse injuries of the wrist and thumb Hookandloop closure allows customized compression Lowprofile design helps prevent interference with everyday activities Universal size fits most Neoprene, wraparound wrist support is treated with Microban antimicrobial to protect the product by helping prevent the growth of staincausing, odorcausing bacteria
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 1 7/8" Stair Nosing 3'0" Black Surehold Anchors (121BF-BLA3)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP4B)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4010)
- CONDOR Wrist Support, L, Right, Black (5T547)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Black (70032)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGG8)
- OCCUNOMIX Neo Thumb/Wrist Wrap Navy, Small, (400-012)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- ZORO SELECT Elbow Support, L, Black, Single Strap (6T570)
- Curad Elbow and Wrist Braces