Shop All Bandages
Curad
Ouchless Flex Fabric Bandages, 1.65 x 4, PK8
Mfr # CUR5003
Zoro # G1430376
product price: $6.99
/pk 8, $0.87/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.65"
- Length 4"
- Weight 0.084 lbs
- Material Silicone
- Bandages Type Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.65" |
Length | 4" |
Details
Item | Bandages |
Weight | 0.084 lbs |
Material | Silicone |
Bandages Type | Fabric |
Mounting | With Adhesive |
Number of Pieces | 8 |
Description
Curad® Ouchless Flex Fabric Bandages, 1.65 x 4, 8/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cough Drops, Lozenge, 7.6mg Size, PK24 (05064)
- VASELINE Jelly Original, 1.75 oz Jar (31100EA)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5215)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1114)
- CURAD Bandages, Assorted, PK200 (CUR0800RB)
- CURAD Adhesive Bandage, Fabric Bandage (CUR45243RB)
- CURAD Heavy Duty Bandages, Assorted Sizes, PK30, 30PK (CUR14924RB)
- CURAD Adhesive Bandages, 1"X2 3/4", Green, PK100 (NON85100)
- CURAD Variety Pack 4sided Seal Bandages, Assorted, 200PK (MIICUR0800RB)
- CURAD Flex Fabric Bandages, Knuckle, 1.5 x 3, PK100, 100PK (NON25510)
- MOLYNLYCKE 1523 Tubigrip Cotton Tubular Bandage, 12PK (Molnlycke-1523-BX)
- Curad Bandages