Shop All Gauze & Dressings
Curad
Gauze Pad, Sterile, White, PK10
Mfr # CUR20433RB
Zoro # G4291725
product price: $1.89
/pk 10, $0.19/ea
Sold in multiples of 8 for $15.12
$15.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Length 3 in
- Package Type Box
- Width 3 in
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curad
- MFR # CUR20433RB
- Zoro # G4291725
- UPC # 080196305196
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 3 in |
Width | 3 in |
Dressing Width | 3 in |
Dressing Length | 3 in |
Package Length | 4 1/4 in |
Package Width | 1 5/8 in |
Package Height | 4 1/4 in |
Details
Waterproof | No |
Package Type | Box |
Sterile/Non-Sterile | Sterile |
Color | White |
Item | Gauze Pad |
Latex Content | Latex Free |
Industry Type | Healthcare |
Material | Rayon/Polyester with Cellulose |
Product Type | Gauze Pad |
Fastener Included | Fastener Not Included |
Sterility | Sterile |
Dressing Material | Fabric, Rayon |
Unitized | Bulk |
Water Resistance | Not Water Resistant |
Dressing Color | White |
Description
Gauze Pad, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Package Height 4 1/4 in, Package Width 1 5/8 in, Package Length 4 1/4 in, Latex Content Latex Free, Dressing Color White, Dressing Material Fabric, Rayon, Package Type Box, Product Type Gauze Pad, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYTEX Playtex Sport Regular Unscented Plastic Tampons, PK216 (08109)
- HUTCHINS MANUFACTURING TWIN PAK PADDLE LUBE (HU5530)
- MEDIQUE Motion Sickness Relief, Tablet, 25mg, PK100 (47933)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0958-04)
- CURAD Sterile Cotton Balls, 1", PK130 (CUR110163RB)
- CURAD Curad MIICUR0055RB 1x 1 in. Blood Stop Gauze Packets (MIICUR0055RB)
- CURAD Gauze, Bloodstop, 1"x1", PK10 (CUR0055RB)
- DYNAREX Dynarex DynaSorb Super Absorbent Dressings, Non Adherent, 4inL x 4inW, 120 Pcs (3087)
- DYNAREX Dynarex DynaLevin Waterproof Adhesive Bordered Foam Dressing, 4inL x 4inW, 120 Pcs (3021)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 2"x2", PK200 (PRM21212C)
- MEDLINE Gauze, Woven, Cotton, 3"x3", PK80 (PRM3312)
- Curad Gauze & Dressings