Shop All Bandages
Curad
Flex Fabric Bandages, Knuckle, 1.5 x 3, PK100, 100PK
Mfr # NON25510
Zoro # G105742567
product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Knuckle
- Length 3"
- Width 1.5"
- Material Flex-Fabric
- Mounting With Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3" |
Width | 1.5" |
Details
Features | Knuckle |
Material | Flex-Fabric |
Item | Bandages |
Mounting | With Adhesive |
Number of Pieces | 100 |
Bandages Type | Knuckle |
Description
Made of woven fabric designed to stretch, bend, breathe and stay on comfortably, even when wet. The water-repellent coating keeps the bandages dry and secure. The ouchless island pad comfortably protects the wound from germs and dirt with a four-sided seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Large, 42"-54", 10PK (1289)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- HONEYWELL Cotton Tip Swab, Non-Sterile, 2In., PK100 (12803VI)
- WAHL All In 1 Beard Grm Kit (9685-200)
- CURAD Ouchless Flex Fabric Bandages, 1.65 x 4, PK8 (CUR5003)
- CURAD Heavy Duty Bandages, Assorted Sizes, PK30, 30PK (CUR14924RB)
- CURAD Adhesive Bandages, 1"X2 3/4", Green, PK100 (NON85100)
- CURAD FlexFabric Adhesive Bandage, Fabric Bandage (CUR47314RB)
- CURAD Flex Fabric Bandages, Fingertip, 1.75 x 3, PK100, 100PK (NON25513)
- CURAD Flex-Fabric Bandages, Tan, PK100 (CUR0700RB)
- 3M Waterproof Bandage (522-08CB)
- Curad Bandages